{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Cat. Nr.:
| Standard | Manufacturer’s standard | |
| Article no of the battery / rechargeable battery fitted | 081560 CR2032 | |
| Marking height | 350 mm | |
| Scale divisions | 0.01 mm | |
| Scale divisions | 0.0005 inch | |
| Reversible reading | mm / inch | |
| Error limit | 0.04 mm | |
| Interface | Digimatic interface; RS232C interface; Digimatic interface | |
| Power supply | Battery-powered | |
| Number of batteries contained | 1 | |
| Column cross section | 35×15 mm | |
| Measured value saving | MAHR reference-lock system | |
| Measurement technology | digital | |
| Base length | 180 mm | |
| Base width | 98 mm | |
| Weight | 4.8 kg | |
| Type of product | Height gauge and marking device |
| Article number | 445000 350 | |
| EAN / GTIN | 4059192016807 | |
| Manufacturer number | 4426100 | |
| Manufacturer/responsible person | MAHR GmbH, Carl-Mahr-Straße 1, 37073 Göttingen, Germany, www.mahr.de |