Inductive length measuring probe, axial, Type: GT61

Article no.: 434783 GT61
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.

  • US $ 8.50 /pcs.
    Processing time approx. 4-6 working days
  • US $ 8.50 /pcs.
    Processing time approx. 4-6 working days
  • US $ 5.78 /pcs.
    Processing time approx. 1-3 working days
on request
In stock Available in 3-4 working days
19 pieces in stock 19 pieces available in 3-4 working days

Select article variation and quantity

Type Price per 1 Piece (incl. VAT)

Availability

  • IP Index of Protection: IP 65

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Measuring range ±5 mm
Repeatability 0.05 µm
Linearity error limit (L = meas. length in mm) 1 + 4 × L µm
Measurement pin lifting mechanical
Contact point travel 10.3 mm
Compatibility TESA
Protective bellows Viton
IP Index of Protection IP 65
Measuring force at electrical zero 0.9 N
Type of product Probes

Identification & Classification

Article number 434783 GT61
EAN / GTIN 7630041112603
Manufacturer number 03230041

Description

Version:

Versatile precision length measuring probes.
  • Precision ball-bearing longitudinal measuring pin.
  • High precision due to electronic measurement signal amplification.
  • Clamping shank ⌀ 8 mm, can be clamped on the entire length.
  • Due to ball bearings, resistant to fluctuations in temperature and lateral forces.
  • Outstanding electro magnetic screening.
The TESA length measurement probe is characterised by excellent repeatability, consistency and a long working life.
Probeswith large measuring range.

Advantage:

The Viton protective bellows renders the probe particularly suitable for applications involving coolants and lubricants. Particularly suitable for multi-location measurement devices.

Function:

IP65: Protected against jets of water from all directions and protected against penetration by dust (dust-tight), also completely protected against touching.

Application:

Universally applicable for all high precision measurement tasks, particularly in workshop and manufacturing shop areas.

Optional extras:

Measuring tips, measuring force springs.

Downloads & documents

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Sign in

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart