{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Cat. No.:
| Version | angled | |
| Squares | 90 | |
| Type of handle | standard handle | |
| Handle length | 17.5 mm | |
| Width across flats, for hex socket screws | 2 mm | |
| Special features, for hex socket screws | with screw holder function | |
| Type of product | screwdriver | |
| Material | stainless steel | |
| Surface | hardened | |
| Overall length | 50 mm | |
| Drive | handle | |
| Output drive | for hex socket screws |
| Article number | 43062002 | |
| EAN / GTIN | 4018754026272 | |
| Manufacturer number | 43062002 | |
| L-Number | L60010 4804 | |
| Manufacturer/responsible person | STAHLWILLE Eduard Wille GmbH, Lindenallee 27, 42349 Wuppertal, Germany, https://www.stahlwille.de |