{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Cat. No.:
| Material | 2-part plastic handle | |
| Surface | chrome-plated | |
| Colour | blue; black; silver | |
| Manufacturer’s designation | HAZET | |
| Diameter ⌀ | 11 mm | |
| Type of product | handle | |
| Content | 1 pcs. | |
| Weight | 0.1 kg |
| Article number | 428-7 | |
| EAN / GTIN | 4000896019410 | |
| Manufacturer number | 428-7 | |
| L-Number | L60140 3088 | |
| Manufacturer/responsible person | HAZET-WERK Hermann Zerver GmbH & Co. KG, Güldenwerther Bahnhofsstraße 25-29, 42857 Remscheid, Germany, www.hazet.com |