Combination spanner SW 100mm L.455mm

Article no.: 42010100
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
Estimated delivery time: 1-2 weeks
0 pieces in stock

Select article variation and quantity

Price per 1 Piece (incl. VAT)

Availability

Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Material chromium alloy steel
Overall length L 455 mm
Surface painted
Colour green
Manufacturing processes drop forged
Width across flats, for external bi-hex screws 100 mm
Type of product spanner
Output drive for external bi-hex screws

Identification & Classification

Article number 42010100
EAN / GTIN 4018754023349
Manufacturer number 42010100
L-Number L60010 6050
Manufacturer/responsible person STAHLWILLE Eduard Wille GmbH, Lindenallee 27, 42349 Wuppertal, Germany, https://www.stahlwille.de

Description

Description:

Characteristics:
  • for heavy assembly work
  • Bi-hexagon
  • Slim ring wall thickness for working in hard-to-reach places
  • Reinforced striking end for a larger striking surface
  • Chrome Alloy Steel, drop-forged, painted green

Feature:

  • a: 72 mm
  • Length mm (L): 455 mm
  • Weight: 10224g
  • Width across flats [mm]: 100 mm
  • Width across flats 1 [mm]: 100 mm
  • Width mm (b): 137 mm

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Sign in

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 

Availability