{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Cat. No.:
| Measurement technology | digital | |
| Reading | 0.01 mm | |
| Material | stainless steel (INOX) | |
| Max. measuring range | 300 mm | |
| Jaw length L | 90 mm | |
| Diameter of internal jaw | 10 mm | |
| Interface | USB interface; USB interface | |
| IP index of protection | IP67 | |
| Reversible reading | no | |
| Standard | ISO 13385 | |
| Number of batteries contained | 1 pcs. | |
| Type of battery | silver oxide-zinc (AgO) | |
| International size | button cell (357 / SR44) | |
| Packaging | box | |
| Power supply | battery-powered | |
| Hardened | yes | |
| Measuring face | rounded | |
| Measurement deviation E MPE | 0.04 mm | |
| Min. measuring range | 0 mm | |
| Measured value saving | once-off setting of the zero position | |
| Preset function | yes | |
| Auto switch-off | yes | |
| Digit height LCD display | 11 mm | |
| Index of protection / protection class | IP degree of protection | |
| Type of product | workshop caliper | |
| Can be calibrated | yes | |
| Content | single part | |
| Can be recalibrated | yes |
| Article number | 415355 300 | |
| EAN / GTIN | 4946368846316 | |
| Manufacturer number | 551-331-20 | |
| Manufacturer/responsible person | Mitutoyo Deutschland GmbH, Borsigstraße 8-10, 41469 Neuss, Germany, www.mitutoyo.de |