Digital caliper ABS + accessories set, Measuring range: 150mm

Article no.: 412815 150
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.

  • US $ 8.50 /pcs.
    Processing time approx. 4-6 working days
  • US $ 8.50 /pcs.
    Processing time approx. 4-6 working days
  • US $ 5.78 /pcs.
    Processing time approx. 1-3 working days

  • US $ 12.79 /pcs.
  • US $ 22.99 /pcs.
on request
In stock Available in 5-10 working days
24 pieces in stock 24 pieces available in 5-10 working days

Select article variation and quantity

Measuring range (mm) Price per 1 Piece (incl. VAT)

Availability

  • Standard: ISO 13385
  • Reversible reading: mm / inch
  • Depth gauge: rectangular 3.7×1.3
  • Measured value saving: once-off setting of the zero position
  • Material: Stainless steel, INOX

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Standard ISO 13385
Measuring range 0 mm - 150 mm
Scale divisions 0.01 mm
Scale divisions 0.0005 inch
Reversible reading mm / inch
Measurement deviation E MPE ±0.03 mm
Depth gauge available yes
Depth gauge rectangular 3.7×1.3
Jaw length 40 mm
Measured value saving once-off setting of the zero position
Measurement technology digital
Material Stainless steel, INOX
all parts hardened
Measurement face precision lapped
Packaging sturdy box
Power supply Battery-powered
‌Number of batteries contained 1
‌Article no of the battery / rechargeable battery fitted 081560 CR2032
Type of product Universal calipers

Identification & Classification

Article number 412815 150
EAN / GTIN 4062406156497
Manufacturer number 412815 150
Manufacturer/responsible person Hoffmann Supply Chain GmbH & Co. KG, Poststraße 15, 90471 Nürnberg, Germany, www.hoffmann-group.com

Description

Version:

Set consisting of a digital caliper and accessories set.
  • Digital caliper with absolute scale, no zeroing required. Large high-contrast digital display. The measuring faces are precision-lapped. With sturdy metal casing.
  • Accessories set for digital caliper − permits measurement of recesses, slots and pitches between holes.

Supplied with:

1× accessory set No. 412747 size 3.5 consisting of:
2 pairs of contact point carriers short and long.
3 pairs of measuring tips with measuring discs ⌀ 6 mm, ⌀ 10 mm, ⌀ 12.5 mm.
2 pairs of measuring tips with anvil cones ⌀ 9 mm, 60° and ⌀ 12 mm, 60°.
1 pair of measuring tips with measuring cylinders ⌀ 1.5×9 mm.
1× spring system for constant gauging force.
1× hexagon key L-wrench.
1× depth extension base 75 mm.
Supplied in a sturdy plastic box.
1 battery No. 081560 size CR2032.
1× digital caliper No. 412821 size 150.

Downloads & documents

Suitable products

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Sign in

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart