Digital caliper IP67 with rod type depth gauge, data output and ceramic measuring faces 150 mm

Article no.: 412743 150
plus VAT at the current rate Prices plus delivery costs

Add service:

  • Adding services is only available with JavaScript. Please turn to your contact person in confidence.
  • US $ 5.66 /pcs.
    Note:

    The legibility of the font size may be affected due to the number of characters.

    Processing time approx. 1-3 working days
  • US $ 12.04 /pcs.
  • US $ 21.64 /pcs.
on request
In stock
9 pieces in stock
  • Standard: ISO 13385
  • Reversible reading: mm / inch
  • Depth gauge: ⌀ 1.6
  • Interface: RS232C interface; USB interface; Digimatic interface
  • IP Index of Protection: IP 67

Product details

Technical Data

Standard ISO 13385
Measuring range 0 mm - 150 mm
Scale divisions 0.01 mm
Scale divisions 0.0005 inch
Reversible reading mm / inch
Measurement deviation E MPE ± 0.03 mm
Depth gauge available yes
Depth gauge ⌀ 1.6
Interface RS232C interface; USB interface; Digimatic interface
IP Index of Protection IP 67
Guidance Raised slides
Jaw length 40 mm
Measured value saving MAHR reference-lock system
Auto switch-off yes
Working time approx. 3 years
Measurement technology digital
Material Stainless steel, INOX
all parts hardened
Packaging sturdy box
Power supply Battery-powered
Number of batteries contained 1
Article no of the battery / rechargeable battery fitted 081560 CR2032
Type of product Universal calipers

Identification numbers & Classifications

Article number 412743 150
EAN / GTIN 4059192002282
Manufacturer number 4103072

Description

Version:

Clearly legible, high-contrast LCD display. Inductive, waterproof measuring system. The REFERENCE measuring system saves and retains the set zero position, even after being switched on again. The lock function prevents measurement errors arising from accidentally touching the control buttons. The measuring faces are precision-lapped.

Function:

IP67: Protected against intermittent immersion in water and protected against penetration by dust (dust-tight), also completely protected against touching.

Supplied with:

1 battery No. 081560 size CR2032

Optional extras:

Data cable No. 498940.

Downloads & documents

Suitable products

Spare parts

Services & product advisors

Create new article code

Change article code

By means of article codes you can record your internal item numbers in the eShop.

Share this product

or copy this link

Add to shopping list

    Direct purchase

    Sign in to your Account

    To shopping cart