{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Cat. No.:
| Number of batteries contained | 1 pcs. | |
| Type of battery | lithium (Li) | |
| Operating time | 26,280 h | |
| International size | button cell (CR2032) | |
| IP index of protection | IP67 | |
| Manufacturer’s designation | MarCal 16 EWR-C | |
| Packaging | wallet | |
| Power supply | battery-powered | |
| Material | stainless steel (INOX) | |
| Hardened | yes | |
| Measuring face | precision lapped | |
| Error limit | 0.03 mm | |
| Measurement deviation E MPE | 0.03 mm | |
| Reading | 0.01 mm | |
| Inch reading | 0.0005 in | |
| Min. measuring range | 0 mm | |
| Max. measuring range | 150 mm | |
| Jaw length | 40 mm | |
| Depth gauge available | yes | |
| Depth gauge shape | round | |
| Depth gauge diameter | 1.6 mm | |
| Leadership | raised guide track | |
| Measurement technology | digital | |
| Measurement method of the measuring instrument | electro-magnetic inductive procedure | |
| Measured value saving | MAHR reference-lock system | |
| Automatic stand-by circuit. | yes | |
| Measurement value and zero point preserved after reactivation from standby | yes | |
| Auto switch-off | yes | |
| Reversible reading | yes | |
| Digit height LCD display | 8.5 mm | |
| Interface | Digimatic interface; USB interface; USB interface | |
| Operating time | 26,280 h | |
| Standard | ISO 13385 | |
| Test certificate | manufacturer’s test certificate | |
| Index of protection / protection class | IP degree of protection | |
| Type of product | workshop caliper | |
| Can be calibrated | yes | |
| Content | single part |
| Article number | 412743 150 | |
| EAN / GTIN | 4059192002282 | |
| Manufacturer number | 4103072 | |
| Manufacturer/responsible person | MAHR GmbH, Carl-Mahr-Straße 1, 37073 Göttingen, Germany, www.mahr.de |