Extra-long combination wrench, 36 mm

Article no.: 40.36LA
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
Estimated delivery time: 1-2 weeks
0 pieces in stock

Select article variation and quantity

Price per 1 Piece (incl. VAT)

Availability

Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Spanner

Identification & Classification

Article number 40.36LA
EAN / GTIN 3148516622747
Manufacturer number 40.36LA
L-Number L60130 1582
Manufacturer/responsible person Stanley Black & Decker Deutschland GmbH, Black-&-Decker-Straße 40, 65510 Idstein, Germany, www.facom.de

Description

Description:

  • Extra long open-ended ring spanner for transmitting large torques with minimum effort
  • Head with OGV® twelve-sided profile for powerful, gentle tightening of nuts
  • Ring head bevelled at 15°
  • Fork head bevelled at 15°
  • Chrome-plated, satin finish

Feature:

  • A [mm]: 36
  • B x B1 [mm]: 55.0 x 36.9
  • E [mm]: 10.7
  • E1 [mm]: 15.0
  • L [mm]: 550
  • [g]: 1200

Downloads & documents

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Sign in

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart