Hand carts

Article no.: 4022V
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
Unknown
0 pieces in stock

Select article variation and quantity

Price per 1 Piece (incl. VAT)

Availability

Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Identification & Classification

Article number 4022V
EAN / GTIN 4017976840222
Manufacturer number 4022V
L-Number L90090 100442
Manufacturer/responsible person Fechtel Transportgeräte GmbH, Industriestraße 21, 33829 Borgholzhausen, Germany, www.fetra.de

Description

Version:

assembled

Description:

Made of profile steel and welded tubular steel, powder coated in brilliant blue RAL 5007. Load surface made of waterproof plywood, with 2 end walls 300 mm high, steel tube frame with waterproof plywood. Steering of centre pivot with pole and handle. Wheels with solid rubber tyres, hubs with roller bearings. Drawbar with safety handle with soft grip cover and automatic damped return to rest position. Automatic parking brake acting on the front wheels.

Feature:

  • Total load capacity (kg): 500
  • Usable surface length (mm): 1200
  • Usable surface width (mm): 700
  • Loading surface height (mm): 303
  • Overall length (mm): 1472
  • Total width (mm): 709
  • Total height (mm): 1192
  • Tyres: Solid rubber
  • Wheel size (mm): 250 x 60

Downloads & documents

Suitable products

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Sign in

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart