{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Cat. No.:
| Type of product | spacer | |
| External diameter d2 | 75 mm | |
| Diameter internal min. d1 | 10 mm | |
| Thickness s | 2.5 mm | |
| Material | steel | |
| Weight | 10 g |
| Article number | 4007220121207 | |
| EAN / GTIN | 4007220121207 | |
| Manufacturer number | 87200401 | |
| Manufacturer/responsible person | August Rueggeberg GmbH & Co. KG, Hauptstraße 13, 51709 Marienheide, Germany, www.pferd.com |