Tyrolit cut-off wheel 400x4x40 mm A30 N4 BF PREMIUM steel

Article no.: 396678
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
  • Minimum order quantity 10 Piece
  • Order steps: 10 Piece
on request
Estimated delivery time: 1-2 weeks
0 pieces in stock

Select article variation and quantity

Price per 1 Piece (incl. VAT)

Availability

Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Identification & Classification

Article number 396678
EAN / GTIN 9003173966785
Manufacturer number 396678
L-Number L50150 24
Manufacturer/responsible person Tyrolit AG, Swarovskistraße 33, 6130 Schwaz, Austria, www.tyrolit.de

Description

Version:

  • PREMIUM

Description:

  • The PREMIUM cut-off wheel for steel guarantees the safest cutting of any workpieces on stationary machinesregardless of the diameter.
  • This product is designed for machining a wide range of steel grades and is perfect for stationary cut-off grinding of workpieces with large cross-sections, solid material and profiles.
  • Maximum standing time and unique easy cutting ability are guaranteed with this product, which is due not least to our special Tyrolit pressing process and the rough side surfaces of the cut-off wheel.
  • This reduces side friction and tarnish on the workpiece is a thing of the past.

Feature:

  • Max. working speed: 80m/s
  • Specification: A30N-BFP STEEL
  • Main dimension: D x T x H = 400 x 4 x 40

Advantage:

  • Especially rough side surfaces thanks to a special pressing process, as a result low lateral friction and no discolouration on the workpiece
  • The product offers maximum lifetime and cutting ability
  • Reduced working times

Application:

  • Note maximum permissible peripheral speed (80 m/s and 100 m/s)

Material:

  • Steel
  • Steel

Suitable for:

  • Chop saw

Recommendation:

  • Note maximum permissible peripheral speed (80 m/s and 100 m/s)

Note:

  • For machining different steel grades
  • For cutting workpieces with large cross-sections, solid material and profiles
  • Perfect for use for traverse and chop cuts on stationary cutting machines

Downloads & documents

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Sign in

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart