Tyrolit diamond free surface grinding disc 125x18x32 D126 B carbide

Article no.: 390582
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
Estimated delivery time: 1-2 weeks
0 pieces in stock

Select article variation and quantity

Price per 1 Piece (incl. VAT)

Availability

Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Identification & Classification

Article number 390582
EAN / GTIN 9003173905821
Manufacturer number 390582
L-Number L50140 2816
Manufacturer/responsible person Tyrolit AG, Swarovskistraße 33, 6130 Schwaz, Austria, www.tyrolit.de

Description

Description:

  • This resin-bonded diamond disc is available in cup shaped and as a peripheral disc.
  • You can also choose from versions with single and double coating D126/D46.
  • With double-coated discs, the combination of two grit sizes and a high concentration achieves a very good cutting edge quality.
  • This product is available for all common automatic skiving machines in diameters of 100125 mm.

Feature:

  • Max. working speed: 50m/s
  • Specification: 125 / 2,5 - 6 / 120 - 2,5 - 6
  • Main dimension: D x T x H = 125 x 18 x 32

Advantage:

  • Long lifetime and very good stock removal rate
  • High economic efficiency
  • Best cutting quality

Application:

  • For relief grinding (back grinding) of tungsten carbide workpieces

Material:

  • Tungsten carbide
  • Tungsten carbide

Suitable for:

  • Saw sharpening tools

Note:

  • For relief grinding (back grinding) of tungsten carbide workpieces

Services & product advisors

Sign in

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 

Availability