SwissGrip Evo allrounder set with interc

Article no.: 38515.LED
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
Estimated delivery time: 2-3 weeks
0 pieces in stock

Select article variation and quantity

Price per 1 Piece (incl. VAT)

Availability

Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Identification & Classification

Article number 38515.LED
EAN / GTIN 7610733297139
Manufacturer number PB 38515.LED
L-Number L60060 101468

Description

Description:

  • SwissGrip Evo screwdrivers, set with interchangeable blades in an imitation leather case – 31 tools in 1
  • for all standard slotted, Phillips, Pozidriv, Torx® and hexagon socket screws
  • universal tool set for professional and leisure use
  • with PB 215 and PB 53 interchangeable blades, with “Click” fastening
  • precise, true-to-size tips, optimal fit in the screw heads
  • SwissGrip Evo for the larger, slimmer telescopic handle for smaller screws
  • optimized handle shape for maximum transmission of force and exceptionally high torques
  • the SwissGrip Evo’s superior ergonomics ensure effortless, fatigue-free work
  • non-slip and comfortable grip – for safe, precise use in all conditions
  • inner core made from 100% recycled material, outer core with recycled content, for maximum durability
  • modern 3-component material: highly resistant to chemicals and mechanical stress, robust, hard-wearing
  • 31 professional quality tools in a minimum of space, including a square bradawl and a 200–250 VAC phase tester or 100–250 VAC LED phase tester

Downloads & documents

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Sign in

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart