• Last chance! Only a few items available and soon no longer in our assortment.

Pole pieces, pair, for type: 300

Article no.: 382025 300
Price per 1 Pair
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
In stock Available in 5-10 working days
20 pieces in stock 20 pieces available in 5-10 working days

Select article variation and quantity

for type Price per 1 Pair (incl. VAT)

Availability

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Pole piece

Identification & Classification

Article number 382025 300
EAN / GTIN 4062406257804
Manufacturer number 382025 300
Manufacturer/responsible person Hoffmann Supply Chain GmbH & Co. KG, Poststraße 15, 90471 Nürnberg, Germany, www.hoffmann-group.com

Description

Description:

Option 1: Workpiece diameter 40 – 300 mm.
Option 2: Workpiece diameter 158 – 500 mm.
Option 3: max. vertical load: 160 kg.

Application:

For mounting on the pole face of the load lifter. This allows workpieces of different diameters to be lifted. Optimised accessibility for individual lifting situations.

Suitable for:

Lifting magnet LM1 No. 382020 size 300 and 600.

Version:

Option 1
workpiece ⌀: 40 – 300 mm
Option 2
workpiece ⌀: 158 – 500 mm
Option 3
max. vertical load: 160 kg

Supplied with:

Supplied with fastening screws and attachment pins for transporting vertical loads.

Note:

Switch the load lifting magnets on only on magnetic surfaces!
The maximum safe working load varies according to the option selected.

Downloads & documents

Suitable products

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Sign in

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart