LM1 lifting magnet

Article no.: 382020
from 
plus VAT at the current rate Prices plus delivery costs
on request
Deliverable
52 pieces in stock

Description

Version:

  • Rotating lifting eye, operating lever and side closure cover of non-rusting stainless steel.
  • A safety locking bar prevents accidental release of the operating lever when in use.
  • Pole area for optional fitting of pole pieces.
  • Certified break-away force guarantees 3-fold safety for the user.
  • Rotating lifting eye can also be mounted on the side for lifting vertical loads with optional pole pieces.
  • Soft Opening Protection prevents the operating handle jumping back.

Advantage:

  • High quality workmanship in timeless GARANT design, in conjunction with well thought-out features to satisfy user requirements and safety requirements.
  • Certified break-away force guarantees 3-fold safety for the user.
  • Rotating lifting eye can also be mounted on the side for lifting vertical loads with optional pole pieces.
  • Soft-Opening-Protection” prevents the operating handle jumping back.

Note:

Air gap < 0.1 mm for steel material! Switch on the load lifting magnet only on magnetic surfaces! The geometry of the workpiece to be lifted should be chosen to suit the safety concept. Test certificate for break-away forces available on request.

Services & product advisors

Create new article code

Change article code

By means of article codes you can record your internal item numbers in the eShop.

Share this product

or copy this link

Add to shopping list

    Direct purchase

    Sign in to your Account

    To shopping cart