{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Cat. No.:
| Manufacturer’s designation | Bundmutter | |
| Overall height h | 24 mm | |
| Version | with collar/ flange | |
| Thread size d | M16 | |
| Thread pitch P | 2 mm | |
| Type of product | hex nut | |
| Thread type | metric ISO coarse thread | |
| Standard | DIN 6331 | |
| Nut shape | hexagon |
| Article number | 375389 M16 | |
| EAN / GTIN | 4069515013666 | |
| Manufacturer number | 375389 M16 | |
| Manufacturer/responsible person | Hoffmann Supply Chain GmbH & Co. KG, Poststraße 15, 90471 Nürnberg, Germany, www.hoffmann-group.com |