Collar nut, Threads: M8

Article no.: 375389 M8
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
Do you want to order more than one article? To quick entry
on request
In stock Available in 5-10 working days
787 pieces in stock 787 pieces available in 5-10 working days

Select article variation and quantity

Threads Price per 1 Piece (incl. VAT)

Availability

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Manufacturer’s designation Bundmutter
Overall height h 12 mm
Version with collar/ flange
Thread size d M8
Thread pitch P 1.25 mm
Type of product hex nut
Thread type metric ISO coarse thread
Standard DIN 6331
Nut shape hexagon

Identification & Classification

Article number 375389 M8
EAN / GTIN 4069515013628
Manufacturer number 375389 M8
Manufacturer/responsible person Hoffmann Supply Chain GmbH & Co. KG, Poststraße 15, 90471 Nürnberg, Germany, www.hoffmann-group.com

Description

Version:

Collar nut (=1.5 d high) DIN 6331, forged.

Downloads & documents

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Sign in

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart