Side thrust piece, with seal

Article no.: 373233
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
Estimated delivery time: 2-3 weeks
0 pieces in stock

Select article variation and quantity

Price per 1 Piece (incl. VAT)

Availability

Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Diameter of hole 10 mm
Type of product jaw anvil
Length of base body L3 6 mm
Height of base body H3 10 mm
Max. clamping force F 0.15 kN
With bore yes
Content 1 pcs.
Material aluminium; steel
Weight 0.004 kg

Identification & Classification

Article number 373233
EAN / GTIN 4020772373238
Manufacturer number 373233
Manufacturer/responsible person Andreas Maier GmbH & Co. KG, Waiblinger Straße 116, 70734 Fellbach, Germany, www.amf.de

Description

Description:

Side pressure piece, with sealing, against chips and dirt.
Steel pin for clamping: hardened and galvanized
Sleeve: Aluminium

Feature:

  • ØA: 10
  • B: 6
  • ~P
    Spring force: 150 N
  • C: 10
  • D -1: 12
  • ØH H8: 10
  • F: ±1.0
  • X: 1.8
  • Tools
    6380WZ
    : 06
  • Weight: 3.7 g

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Sign in

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 

Availability