{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Cat. No.:
| Manufacturer’s designation | Spannzange mechanisch Außenspannung, Außen-⌀ D: 90mm | |
| External diameter D | 90 mm | |
| Length of collet L | 35 mm | |
| Material | aluminium | |
| Type of product | collet | |
| Content | single part |
| Article number | 370126 90 | |
| EAN / GTIN | 4059245292554 | |
| Manufacturer number | K1184.1090 | |
| Manufacturer/responsible person | Heinrich Kipp Werk GmbH & Co. KG, Heubergstraße 2, 72172 Sulz am Neckar, Germany, www.kippwerk.de |