• Dear customers, due to maintenance work, the eShop will be unavailable on Saturday, December 13. We apologize for any inconvenience.

Centring clamp Form A, Thread × length: M8X25

Article no.: 370053 M8X25
New product
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
In stock Available in 3-4 working days
83 pieces in stock 83 pieces available in 3-4 working days

Select article variation and quantity

Thread × length Price per 1 Piece (incl. VAT)

Availability

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Dmin 16 mm
Dmax 22 mm
H 11.5 mm
H1 1.6 mm
L 16.2 mm
Width across flats AF 5 mm
maximum clamping force 4 kN
Type of product Jig clamping system

Identification & Classification

Article number 370053 M8X25
EAN / GTIN 4059245267774
Manufacturer/responsible person Heinrich Kipp Werk GmbH & Co. KG, Heubergstraße 2, 72172 SULZ AM NECKAR, Germany, www.kippwerk.de

Description

Version:

Form A with countersunk screw.

Advantage:

  • Pull-down effect.
  • Quick and easy clamping of components.

Application:

For centring and clamping a workpiece in the hole. High clamping forces are achieved by the wedge surfaces.

Material:

Heat treatable steel, burnished Hardened (33-39 HRC).

Note:

During the clamping process, the clamping force acts on specific points of the hole wall.

Downloads & documents

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Sign in

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart