This article is no longer part of the assortment. If you are looking for an alternative, please note the links or get in contact with us.

Swivel base, for jaw width: 125mm

Article no.: 362015 125

Select article variation and quantity

for jaw width (mm) Price per Piece (incl. VAT)

Availability

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Width 264 mm
Depth 240 mm
Thickness 28 mm
Type of product rotary plate
Weight 10.8 kg

Identification & Classification

Article number 362015 125
EAN / GTIN 4045197315441
Manufacturer number 362015 125
Manufacturer/responsible person Hoffmann Supply Chain GmbH & Co. KG, Poststraße 15, 90471 Nürnberg, Germany, www.hoffmann-group.com

Description

Version:

  • Swivel base with longitudinal tenon slots for fast and exact alignment of the vice.
  • 360 graduations (4×90°) clearly marked on the swivel plate scale. Clamping slots for easy fitting to the machine table.

Suitable for:

High pressure vice No. 362010.

Downloads & documents

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Sign in

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart