{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Cat. No.:
| Width | 264 mm | |
| Depth | 240 mm | |
| Thickness | 28 mm | |
| Type of product | rotary plate | |
| Weight | 10.8 kg |
| Article number | 362015 125 | |
| EAN / GTIN | 4045197315441 | |
| Manufacturer number | 362015 125 | |
| Manufacturer/responsible person | Hoffmann Supply Chain GmbH & Co. KG, Poststraße 15, 90471 Nürnberg, Germany, www.hoffmann-group.com |