• This article is no longer part of the assortment. If you are looking for an alternative, please note the links or get in contact with us.

Universal pull-down jaw, for T-Rex / Centro Gripp movable, for type: 125

Article no.: 361229 125
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
Not available Available in 5-10 working days
0 pieces in stock 0 pieces available in 5-10 working days

Select article variation and quantity

for type Price per 1 Piece (incl. VAT)

Availability

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Jaw width 90 mm
Jaw height 34 mm
Jaw length 61 mm
Clamping face smooth; smooth
Suitable for interchangeable inserts no; no
With rib no
With groove no
Function pull-down function
Type of fastening screwing
Incl. screws no
Content 1 pcs.
Type of product non-specific clamping jaws
Material steel
Surface burnished
Content pieces

Identification & Classification

Article number 361229 125
EAN / GTIN 4250364402057
Manufacturer number 6921884102031
Manufacturer/responsible person ALLMATIC-Jakob Spannsysteme GmbH, Jägermühle 10, 87647 Unterthingau, Germany, www.allmatic.de

Description

Version:

Clamping capacities:
High side with spring leaves
0 − 100 mm (T-Rex) / 0 − 138 mm (Centro Gripp).
High side without spring leaves
0 − 100 mm (T-Rex) / 0 − 156 mm (Centro Gripp).
Stepped side without spring leaves
44 − 126 mm (T-Rex) / 54 − 208 mm (Centro Gripp).

Application:

Pull-down with ground spring leaves for rough and machined surfaces. Click quick-change system for mounting click inserts. High clamping accuracy for parallel or right angle machining. Clamping faces leave virtually no visible impression.

Supplied with:

Spring leaves.

Note:

Please order spring leaves separately!

Downloads & documents

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Sign in

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart