• The item cannot be ordered due to missing prices.

Universal pull-down jaw, for T-Rex / Centro Gripp movable, for type: 125

Article no.: 361229 125

Select article variation and quantity

for type Price per Piece (incl. VAT)

Availability

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

for type 125
Jaw width b 90 mm
c 12 mm
c1 34 mm
Jaw height h 34 mm
Height h1 16 mm
Jaw length l 61 mm
Length l1 21 mm
Length l2 8.8 mm
suitable for colour code T-Rex; Centro Gripp
Type of product Vice jaws

Identification & Classification

Article number 361229 125
EAN / GTIN 4250364402057
Manufacturer number 6921884102031
Manufacturer/responsible person ALLMATIC-Jakob Spannsysteme GmbH, Jägermühle 10, 87647 UNTERTHINGAU, Germany, www.allmatic.de

Description

Version:

Clamping capacities:
High side with spring leaves
0 − 100 mm (T-Rex) / 0 − 138 mm (Centro Gripp).
High side without spring leaves
0 − 100 mm (T-Rex) / 0 − 156 mm (Centro Gripp).
Stepped side without spring leaves
44 − 126 mm (T-Rex) / 54 − 208 mm (Centro Gripp).

Application:

Pull-down with ground spring leaves for rough and machined surfaces. Click quick-change system for mounting click inserts. High clamping accuracy for parallel or right angle machining. Clamping faces leave virtually no visible impression.

Supplied with:

Spring leaves.

Note:

Please order spring leaves separately!

Downloads & documents

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Sign in

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart