{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Cat. No.:
| Jaw width | 165 mm | |
| Jaw height | 16 mm | |
| Jaw length | 59 mm | |
| Clamping face | smooth | |
| Suitable for interchangeable inserts | yes | |
| Number of inserts | 6 pcs. | |
| Function | fixed | |
| Type of fastening | screwing | |
| Hole spacing to one other | 14 mm | |
| Hole spacing to outer edge | 20 mm | |
| Content | 1 pcs. | |
| Type of product | non-specific clamping jaws | |
| Material | steel | |
| Surface | burnished | |
| Content | pieces |
| Article number | 361206 125 | |
| EAN / GTIN | 4250364401654 | |
| Manufacturer number | 6921884005042 | |
| Manufacturer/responsible person | ALLMATIC-Jakob Spannsysteme GmbH, Jägermühle 10, 87647 Unterthingau, Germany, www.allmatic.de |