Pair of carbide top jaws, for type: 80

Article no.: 360135 80
Copy
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
In stock Available in 3-4 working days

Select article variation and quantity

for type Unit price incl. VAT

Availability

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

for type 80
Jaw width b 80 mm
Clamping range B - A 7 mm - 88 mm
Carriage height C 55 mm
suitable for colour code ZC 80; PCV 100
Type of product Vice jaws

Identification & Classification

Article number 360135 80
Copy
EAN / GTIN 4045197642394
Copy
Manufacturer number 360135 80
Copy
Manufacturer/responsible person Hoffmann Supply Chain GmbH & Co. KG, Poststraße 15, 90471 Nürnberg, Germany, www.hoffmann-group.com

Description

Version:

Clamping height = 4 mm.

Material:

Tool steel with brief exposure nitriding.

Suitable for:

Centring vice No. 360130360134.

Supplied with:

Fastening screw.

Downloads & documents

Direct purchase

Add articles directly to the cart:

Login

Your contact person

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart