Cleaning propeller, Blade ⌀: 160mm

Article no.: 358950 160
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
In stock Available in 3-4 working days
100 pieces in stock 100 pieces available in 3-4 working days

Select article variation and quantity

Blade ⌀ (mm) Price per 1 Piece (incl. VAT)

Availability

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Shank ⌀ 20 mm
Speed range 6,000 rpm - 12,000 rpm
Type of product Cleaning propeller

Identification & Classification

Article number 358950 160
EAN / GTIN 4062406792435
Manufacturer number 358950 160
Manufacturer/responsible person Hoffmann Supply Chain GmbH & Co. KG, Poststraße 15, 90471 Nürnberg, Germany, www.hoffmann-group.com

Description

Version:

  • Robust design.
  • Opening and closing the vane by the speed of the spindle.
  • Marked ends to the vanes, for optimum visibility.
  • For installation in any toolholder with through-coolant capability.
The machine must be started at 2000 rpm and slowly increased to 6000 rpm – 12000 rpm.

Advantage:

  • Efficient cleaning of clamping equipment, workpieces and work tables.
  • Removal of accumulated chips and blowing out pockets of water.
  • Perfect complement to the automated work process.

Optional extras:

Spare cleaning propeller No. 358951 1K and 4K.

Downloads & documents

Suitable products

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Sign in

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart