Pre-setting device, Type: VG1

Article no.: 354760 VG1
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
Subsequent delivery Available in 5-10 working days
0 pieces in stock 0 pieces available in 5-10 working days
Forwarding delivery
Forwarding delivery

For bulky items, the final delivery costs will be calculated by our back office, depending on weight, size and delivery after completing your order. Your final bill could differ from your order confirmation e-mail.

Select article variation and quantity

Type Price per 1 Piece (incl. VAT)

Availability

  • Interface: Hoffmann Group Connected

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Base toolholder SK50
Quick adjustment electromagnetic
Measurement process Image processing 15 inch touch screen
Measurement control PC measurement electronics
Measuring range X 400 mm
Measuring range Z 500 mm
Width base 860 mm
Overall width 1,500 mm
Depth 590 mm
Height 1,060 mm
Weight 150 kg
Spindle load 100 kg
Power supply Mains operated
Interface Hoffmann Group Connected
Series VG1; Hoffmann Group Connected
Type of product Setting master

Identification & Classification

Article number 354760 VG1
EAN / GTIN 4045197436498
Manufacturer number 354760 VG1
Manufacturer/responsible person Hoffmann Supply Chain GmbH & Co. KG, Poststraße 15, 90471 Nürnberg, Germany, www.hoffmann-group.com

Description

Version:

  • 15 inch touch screen, intuitive and simple operation via symbols.
  • Calibration facility incorporated into the base mounting.
  • Digital camera with 24 times magnification.
  • Quick adjustment of both axes (X / Z) separately or together.
  • Fine adjustment of both axes (X / Z).
  • Spindle with 4×90° indexing and spindle brake.
  • Radial and axial run-out error of the spindle: max. 2 µm.
The device operates in conjunction with the optional Hoffmann Group Connected software solutions for use in production environments.

Advantage:

By purchasing this device, you are gaining a compatible component for digitally networked production. Increased productivity can be achieved in conjunction with the respective modular software.

Application:

For measuring and pre-setting tools at the machine or manufacturing cell.

Supplied with:

Calibration device on the tool mounting, keyboard, storage plates, cutting edge cleaner, and measurement software in the major foreign languages.

Optional extras:

Note:

The illustration may vary from the original.

Warning:

Intended use
  • For work in industrial environments.
  • Use only on a flat and clean base.
  • Measure only clean tools in clean chucks.
  • Use only original spare parts and wearing parts.
  • For measuring and pre-setting tool geometries on machine tools and production islands.
  • Use only when correctly assembled and with safety devices and guards on the machine fully operational.
  • Use only when it is technically in good condition and safe to operate.

Reasonably foreseeable misuse
  • Do not clamp in the optical unit of the camera.
  • Not for use in areas where high concentrations of dust, flammable gases, vapours or solvents are present.
  • Do not use in explosion hazard areas.
  • Do not make any unauthorised modifications.
  • Not for use where there is exposure to intense heat, direct sunlight, naked flames or liquids.

Downloads & documents

Suitable products

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Sign in

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart