Tyrolit internal grinding wheel 100x20x40 mm straight T60 V steel/hss

Article no.: 34674923
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
  • Minimum order quantity 10 pieces
  • Order steps: 10 pieces
on request
Estimated delivery time: 1-2 weeks
0 pieces in stock

Select article variation and quantity

Price per 1 Piece (incl. VAT)

Availability

Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Identification & Classification

Article number 34674923
EAN / GTIN 9009013127781
Manufacturer number 34674923
Manufacturer/responsible person Tyrolit AG, Swarovskistraße 33, 6130 Schwaz, Austria, www.tyrolit.de

Description

Description:

  • This vitrified-bonded internal cylindrical grinding tool is a cost-effective alternative to CBN tools, and offers a good stock removal rate.
  • The sintered aluminium oxide mixture AT60 is suitable for universal use.
  • You can find the right tool for your requirements in our broad assortment.

Feature:

  • Max. working speed: 80m/s
  • Max. RPM: 15300rpm
  • Specification: AT 60 J6 VCOL /80
  • Main dimension: D x T x H = 100 x 20 x 40

Advantage:

  • Good profiling
  • Broad assortment
  • Good shape retention

Material:

  • Steel/HSS
  • Steel/HSS

Suitable for:

  • Internal cylindrical grinding tools

Note:

  • For internal cylindrical grinding of workpieces made from high-alloyed steels and HSS

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Sign in

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart