{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Cat. No.:
| Manufacturer’s designation | Strip-It | |
| Content | 1 pcs. | |
| Description of shape | disc form | |
| Diameter | 150 mm | |
| Width of disc T | 13 mm | |
| Propulsive equipment | straight die grinder | |
| Holder | shank | |
| Grit designation | coarse | |
| Grinding media backing | fleece | |
| Contents unit | pieces | |
| Type of product | polishing head | |
| Grit size (mesh) | 20 mesh | |
| Specification | GR S GROB | |
| Suitable for material | stainless steel; plastics; steel | |
| Material group | multi-material | |
| Suitable for | surface grinding | |
| Standard | ISO 525 |
| Article number | 34529893 | |
| EAN / GTIN | 9003173164457 | |
| Manufacturer number | 34529893 | |
| L-Number | L50140 103061 | |
| Manufacturer/responsible person | Tyrolit AG, Swarovskistraße 33, 6130 Schwaz, Austria, www.tyrolit.de |