Round brushes PIPELINER 150x6x25x22,2 mm SH 0,5 mm PREMIUM steel

Article no.: 34371697
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
  • Minimum order quantity 250 Piece
  • Order steps: 250 Piece
on request
Estimated delivery time: 2-3 weeks
0 pieces in stock

Select article variation and quantity

Price per 1 Piece (incl. VAT)

Availability

Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Wheel brush

Identification & Classification

Article number 34371697
EAN / GTIN 9003172596228
Manufacturer number 34371697
Manufacturer/responsible person Tyrolit Schleifmittelwerke Swarovski KG, Swarovskistraße 33, 6130 SCHWAZ, Austria, www.tyrolit.de

Description

Description:

The PREMIUM Pipeliner round brushes have been specially developed for the quick cleaning of pipe connections. Pipelines are often subject to high demands and are therefore welded in several steps. Individual weld seams must first be cleaned before further weld seams can be placed over them. The Pipeliner brushes from Tyrolit provide reliable support for this demanding work and offer the longest possible service life.

Feature:

  • Shape: 1R DZ ROUND BRUSHES
  • Material suitability: steel
  • Product line: PREMIUM
  • Specification : SH 0.5 mm
  • Dimensions (D x W x L x H): 150 x 6 x 25 x 22.2 mm
  • Container diameter: 150 mm
  • Thickness: 6 mm
  • Bore: 22.2 mm
  • Tools for: Angle grinder

Advantage:

  • Ideal for cleaning individual weld seams in pipeline construction
  • Very reliable and durable tool
  • Hardened steel wire SH for additional tool life

Application:

  • Brushes specially developed for pipeline construction
  • For quick cleaning of steel pipe connections

Downloads & documents

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Sign in

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart