Self-tightening high-performance drill chuck with MT shank, MT shank: 2

Article no.: 341120 2
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
In stock Available in 3-4 working days
87 pieces in stock 87 pieces available in 3-4 working days

Select article variation and quantity

MT shank Price per 1 Piece (incl. VAT)

Availability

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Morse taper shank 2
Clamping range 1 mm - 13 mm
External ⌀ 50 mm
L1 open 85 mm
L1 closed 97.5 mm
Type of product Drill chuck keyless

Identification & Classification

Article number 341120 2
EAN / GTIN 4045197308375
Manufacturer number 100 0130 MK2 0
Manufacturer/responsible person Albrecht Präzision GmbH & Co. KG, Antoniusstraße 25, 73249 WERNAU (NECKAR), Germany, www.albrecht-bohrfutter.de

Description

Version:

  • Drill chuck and MT shank are a single unit.
  • High concentricity, optimum stability.
  • Easy and quick change due to short design, advantageous for confined working areas.

Note:

The self-tightening effect works only for clockwise rotation.

Downloads & documents

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Sign in

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart