• This article is no longer part of the assortment. If you are looking for an alternative, please note the links or get in contact with us.

Drill extension, Length L: 100mm

Article no.: 338480 100
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
Not available Available in 3-4 working days
0 pieces in stock 0 pieces available in 3-4 working days

Select article variation and quantity

Length L (mm) Price per 1 Piece (incl. VAT)

Availability

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Overall length 100 mm
⌀ D 20 mm
⌀A 16 mm
L2 52 mm
Type of product Extension

Identification & Classification

Article number 338480 100
EAN / GTIN 4062406121082
Manufacturer number 338480 100
Manufacturer/responsible person Hoffmann Supply Chain GmbH & Co. KG, Poststraße 15, 90471 Nürnberg, Germany, www.hoffmann-group.com

Description

Application:

For extending twist drills so as to pass by obstacles.

Optional extras:

Collets No. 338490.

Downloads & documents

Suitable products

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Sign in

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart