{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Cat. No.:
| Overall length L | 100 mm | |
| External diameter, on the tool side D | 20 mm | |
| Type of product | toolholder extension | |
| Surface treatment | polished | |
| Content | 1 pcs. |
| Article number | 338480 100 | |
| EAN / GTIN | 4062406121082 | |
| Manufacturer number | 338480 100 | |
| Manufacturer/responsible person | Hoffmann Supply Chain GmbH & Co. KG, Poststraße 15, 90471 Nürnberg, Germany, www.hoffmann-group.com |