Galvanized sealing wire, on spool, 200000 mm total length

Article no.: 334-929
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
Estimated delivery time: 6-8 weeks
0 pieces in stock

Select article variation and quantity

Price per 1 Piece (incl. VAT)

Availability

Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Series 334
Manufacturer’s designation Verzinkter Plombendraht, auf Spule
Packaging loose

Identification & Classification

Article number 334-929
EAN / GTIN 4027474998400
Manufacturer number 334-929
L-Number L80010 1540
Manufacturer/responsible person Kleinbongartz & Kaiser oHG, Heinrich-Hertz-Straße 5, 40704 Hilden, Germany, www.kukko.com

Description

Description:

  • The galvanized seal wire, on spool, of the series 334 is used for universal sealing in crafts, industry, and workshops. The seal wire consists of a core and outer cord, and the galvanized iron ensures a good price-performance ratio when sealing.
  • Flexible and mobile use
  • Common execution enables universal application

Feature:

  • Material: tool steel
  • Spare parts available: No
  • Total length [mm]: 200000 mm
  • Total length [inch]: 7874 1/64
  • Can be sold worldwide: Yes (REACH, RoHS, POP, PROP65, TSCA)
  • Wire thickness [mm]: 0,5 x 0,3

Downloads & documents

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Sign in

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart