• Dear customers, due to maintenance work, the eShop will be unavailable on Saturday, May 13 from 07:00 a.m. till 03:00 p.m. (CET). We apologize for any inconvenience.

Universal side cutter-seal pliers ◎ 8 mm

Article no.: 334-900
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
Estimated delivery time: 6-8 weeks
0 pieces in stock

Select article variation and quantity

Price per 1 Piece (incl. VAT)

Availability

Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Manufacturer’s designation Universal-Seitenschneider-Plombenzange
ESD protected area (EPA) no
Shape of jaws flat
Position of jaws straight
Suitable for wire (soft)
Type of joint box joint
Content single part
Type of product side cutter
Characteristics cutting function
Material special tool steel
Surface chrome-plated
Manufacturing processes forged
Overall length 155 mm

Identification & Classification

Article number 334-900
EAN / GTIN 4027474928926
Manufacturer number 334-900
L-Number L80010 102534
Manufacturer/responsible person Kleinbongartz & Kaiser oHG, Heinrich-Hertz-Straße 5, 40704 Hilden, Germany, www.kukko.com

Description

Description:

  • The wire cutting and sealing pliers of series 334 are used for cutting seal wire and sealing with just one tool in crafts, industry, and workshops. The precisely manufactured combination of sealing pliers and wire cutters is capable of combining multiple tasks into a single tool, thereby ensuring a faster workflow.
  • Time savings, as the tool does not need to be switched between work steps
  • The interchangeable stamp is available with your desired engraving.

Feature:

  • Material: tool steel
  • Spare parts available: No
  • Total length [mm]: 155 mm
  • Total length [inch]: 6 1/8
  • Diameter [mm]: 8 mm
  • Can be sold worldwide: Yes (REACH, RoHS, POP, PROP65, TSCA)
  • Surface protection: other

Downloads & documents

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Sign in

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart