• Dear customers, due to maintenance work, the eShop will be unavailable on Saturday, May 13 from 07:00 a.m. till 03:00 p.m. (CET). We apologize for any inconvenience.

Galvanized seal wire, in bundles, 180 mm total length

Article no.: 334-934
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
Estimated delivery time: 6-8 weeks
0 pieces in stock

Select article variation and quantity

Price per 1 Piece (incl. VAT)

Availability

Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Series 334

Identification & Classification

Article number 334-934
EAN / GTIN 4027474334345
Manufacturer number 334-934
L-Number L80010 2095
Manufacturer/responsible person Kleinbongartz & Kaiser oHG, Heinrich-Hertz-Straße 5, 40704 Hilden, Germany, www.kukko.com

Description

Description:

  • The galvanized sealing wire, in bundles, of the series 334 is used for universal sealing in crafts, industry, and workshops. The sealing wire consists of a core and outer cord, and the galvanized iron provides a good price-performance ratio for sealing. The wires are conveniently packaged in bundles of uniform length.
  • Flexible and mobile usable
  • The common execution enables universal application.

Feature:

  • Material: tool steel
  • Spare parts available: No
  • Total length [mm]: 180 mm
  • Total length [inch]: 7 1/16
  • Can be sold worldwide: Yes (REACH, RoHS, POP, PROP65, TSCA)
  • Wire thickness [mm]: 0,5 x 0,3

Downloads & documents

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Sign in

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart