{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Cat. No.:
| Overall length L | 38 mm | |
| Head diameter D | 43 mm | |
| Clamping diameter D1 | 8 mm | |
| Min. working range Amin | 9 mm | |
| Max. working range Amax | 16 mm | |
| Suitable centring point diameters D1 | 4 mm | |
| Direction of action | left-hand | |
| Use | turning | |
| Type of product | driving plate |
| Article number | 327610 9-16 | |
| Manufacturer number | 088081 | |
| Manufacturer/responsible person | Röhm GmbH, Heinrich-Röhm-Straße 50, 89567 Sontheim/BRZ, Germany, www.roehm.biz |