{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Cat. No.:
| Head diameter D | 85 mm | |
| Point angle α | 60 degrees | |
| Clamping diameter D1 | 80 mm | |
| Min. working range Amin | 8 mm | |
| Max. working range Amax | 80 mm | |
| Mounting machine-side | plain shank | |
| Shank diameter DS | 25 mm | |
| Shank length LS | 45 mm | |
| With push-off thread | no | |
| With carbide tip | no | |
| With shock absorbing | no | |
| Usable length L2 | 45 mm | |
| Direction of action | left-hand; right-hand | |
| Replaceable centring points included | no | |
| Use | turning | |
| Weight | 2.3 kg | |
| Type of product | face driver |
| Article number | 327540 | |
| Manufacturer number | 088074 | |
| Manufacturer/responsible person | Röhm GmbH, Heinrich-Röhm-Straße 50, 89567 Sontheim/BRZ, Germany, www.roehm.biz |