{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Cat. Nr.:
| Morse taper | 4 | |
| Working range ⌀ | 13 mm - 100 mm | |
| Centre tip ⌀ | 6 / 12 mm | |
| Weight | 4.3 kg | |
| Type of product | Face driver |
| Article number | 327460 4 | |
| Manufacturer number | 088522 | |
| Manufacturer/responsible person | Röhm GmbH, Heinrich-Röhm-Straße 50, 89567 Sontheim/BRZ, Germany, www.roehm.biz |