This article is no longer part of the assortment. If you are looking for an alternative, please note the links or get in contact with us.

Set of face drivers in a wooden box right-hand, Morse taper: 3

Article no.: 327450 3

Select article variation and quantity

Morse taper Price per Piece (incl. VAT)

Availability

Add to wishlist

Share this product

or copy this link

Product details

Identification & Classification

Article number 327450 3
Manufacturer number 088501
Manufacturer/responsible person Röhm GmbH, Heinrich-Röhm-Straße 50, 89567 Sontheim/BRZ, Germany, www.roehm.biz

Description

Version:

  • Point angle 60°, clamping ⌀ 8 - 80 mm.
  • A pre-loaded axially adjustable disc spring pack compensates for differences in centre depths.
  • The centre can be reground easily.

Application:

For mounting in the headstock taper of the lathe.

Supplied with:

1 base body No. 327520 (for clockwise and anticlockwise rotation),
1 centre No. 327660, 6 mm ⌀, for driver head size 13 - 24,
1 centre No. 327660, 12 mm ⌀, for driver head size 21 - 40,
4 driver heads for working range ⌀ 13 − 100 mm (No. 327600 and 327610: Sizes 13 − 24, 21 − 40, 33 − 64; No. 327640 and 327650: Sizes 51 − 100).
Supplied in a wooden box with space for another 6 driver heads and 3 centres (for the complete working range ⌀ 9 - 160 mm).

Note:

Counterpart to 321750 and 321770.

Downloads & documents

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Sign in

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart