• This article is no longer part of the assortment. If you are looking for an alternative, please note the links or get in contact with us.

ER hydraulic collet with clamping nut ER32, ⌀d: 20mm

Article no.: 319743 20
Copy
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
Not available Available in 3-4 working days

Select article variation and quantity

⌀d (mm) Unit price incl. VAT

Availability

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

⌀ d 20 mm
⌀ d2 50 mm
Length L 58.3 mm
Thread M M40×1.5
Type of product Collet

Identification & Classification

Article number 319743 20
Copy
EAN / GTIN 4062406244064
Copy
Manufacturer number 319743 20
Copy
Manufacturer/responsible person Hoffmann Supply Chain GmbH & Co. KG, Poststraße 15, 90471 Nürnberg, Germany, www.hoffmann-group.com

Description

Version:

High flexibility for use with turning in static collet holders, but also when using driven tools. Best run-out characteristics.
For driven tools with external threads.

Advantage:

  • Ideal damping characteristics, resulting in optimum component surfaces and increased tool life.
  • Quick and easy handling.
  • Flexible use of reducing adapters.
  • Perfect centring.

Application:

Suitable for drilling, reaming, countersinking and also for use of boring bars.

Downloads & documents

Direct purchase

Add articles directly to the cart:

Login

Your contact person

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart