VDI parting-off toolholder blade height 26, Shank ⌀ d1: 30mm

Article no.: 319148 30
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
In stock Available in 3-4 working days
17 pieces in stock 17 pieces available in 3-4 working days

Select article variation and quantity

Shank ⌀ d1 (mm) Price per 1 Piece (incl. VAT)

Availability

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Width B1 35 mm
Width B2 60 mm
Width B3 48 mm
L1 85.5 mm
Height H 100 mm
Colour code for VDI shanks VDI 30
Type of product VDI parting-off toolholder

Identification & Classification

Article number 319148 30
EAN / GTIN 2050002039995
Manufacturer number 32.3026CTXRL
Manufacturer/responsible person EWS Weigele GmbH & Co. KG, Maybachstraße 1, 73066 UHINGEN, Germany, www.ews-tools.de

Description

Version:

For use on DMG Gildemeister CTX CNC lathes with radial turrets.
  • With double serrations on the VDI shank for left-handed and right-handed use.
  • With ball spray nozzle for optimum cooling of the cutting edge.
  • Clamping the grooving tool by means of a clamping strip.
  • Height adjustment range ±1 mm.

Application:

Allows parting-off tools of different makes to be used.

Suitable for:

DMG Gildemeister CTX.

Note:

Sizes 30-UEK and 40-UEK as overhead versions.

Downloads & documents

Suitable products

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Sign in

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart