{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Cat. No.:
| Through-coolant | yes | |
| Entry of cooling lubricant | with cooling lubricant entry, axially concentric | |
| Cooling lubricant | yes | |
| Interface on machine side | PSC 63 | |
| Gauge length | 125 mm | |
| Body length on machine side | 30 mm | |
| External diameter, tool-end | 90 mm | |
| Functional length | 95 mm | |
| Functional height | 20 mm | |
| Functional depth | 20 mm | |
| Tool position | right-hand | |
| With cooling channel bore | yes | |
| Type of product | VDI tool holders | |
| Overall length | 163 mm | |
| Overall height | 90 mm | |
| Overall width | 90 mm | |
| Standard | ISO 26623-2; VDI 3425 | |
| Through-coolant available | yes | |
| Content | 1 pcs. |
| Article number | 318872 20 | |
| EAN / GTIN | 2050001672636 | |
| Manufacturer number | PS6.V20.R31.125 |