This article is no longer part of the assortment. If you are looking for an alternative, please note the links or get in contact with us.

Stepped block jaw set, 3 pieces, for chuck type: 160

Article no.: 313350 160

Select article variation and quantity

for chuck type Set price 3 pieces (incl. VAT)

Availability

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Jaw width B 20 mm
Jaw height H 45 mm
Jaw length L 79 mm
For lathe chuck diameter 160 mm
Clamping face serrated
Function fixed
Content 3 pcs.
Type of product lathe chuck jaws
Content pieces

Identification & Classification

Article number 313350 160
EAN / GTIN 4019208023601
Manufacturer number 094000
Manufacturer/responsible person Röhm GmbH, Heinrich-Röhm-Straße 50, 89567 Sontheim/BRZ, Germany, www.roehm.biz

Description

Application:

As the jaws can be changed or adjusted to the required diameter in just a few seconds, it is useful to have several jaw sets on hand ready for use at the machine. This minimises set-up times. The jaw units consist for example of several sets of base jaws with soft top jaws, which can be machined out to the required diameters. This rationalisation method is not only necessary for NC machines but also important for every lathe type.
For turning or drilling.

Suitable for:

Schunk self-centring chucks No. 313115; 313117; 313135; 313137, Röhm self-centring chucks Duro No. 313120; 313140 and other self-centring chuck systems.

Note:

  • Hard top and stepped jaws purchased subsequently must be ground internally in the chuck for concentricity and run-out.
  • Please check the serrations when matching to lathe chucks.

Downloads & documents

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Sign in

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 

Availability