{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Cat. No.:
| Series | ROTA-S plus | |
| Standard | DIN 702-3 | |
| Short taper arbor | 5 | |
| Type | 160 | |
| Clamping range with external hard top jaws | 5 mm - 170 mm | |
| Clamping range with internal hard top jaws | 65 mm - 186 mm | |
| Clamping stroke per jaw S | 6.5 mm | |
| External ⌀ A | 165 mm | |
| Aperture E | 42 mm | |
| Centring taper ⌀ B | 82.575 mm | |
| Number of studs | 4 | |
| Size of studs | M10 | |
| Chuck key hexagon socket K | 12 mm | |
| Weight | 9.6 kg | |
| maximum speed | 5,400 rpm | |
| Colour code for accessories | Schunk self-centring chucks and jaws | |
| Type of product | Self-centring chucks |
| Article number | 313137 160/5 | |
| EAN / GTIN | 2050001928870 | |
| Manufacturer number | 0819121 | |
| Manufacturer/responsible person | SCHUNK SE & Co. KG, Bahnhofstraße 106-134, 74348 Lauffen/Neckar, Germany, www.schunk.com |