{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Cat. Nr.:
| Series | ROTA-S plus | |
| Standard | DIN 702-4 | |
| Type | 315 | |
| Clamping range with external hard top jaws | 14 mm - 333 mm | |
| Clamping range with internal hard top jaws | 95 mm - 326 mm | |
| Clamping stroke per jaw S | 9.9 mm | |
| External ⌀ A | 323 mm | |
| Aperture E | 92 mm | |
| Chuck height D | 117 mm | |
| Centring ⌀ B | 300 mm | |
| Chuck key hexagon socket K | 16 mm | |
| Weight | 54.2 kg | |
| maximum speed | 3,400 rpm | |
| Colour code for accessories | Schunk self-centring chucks and jaws | |
| Type of product | Self-centring chucks |
| Article number | 313115 315 | |
| EAN / GTIN | 2050001928733 | |
| Manufacturer number | 0819204 | |
| Manufacturer/responsible person | SCHUNK SE & Co. KG, Bahnhofstraße 106-134, 74348 Lauffen/Neckar, Germany, www.schunk.com |