{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Cat. No.:
| External diameter of pipe OD | 10 mm | |
| Suitable toolholder | PSC 80 | |
| Thread type | metric ISO fine thread | |
| Thread size | M20×2 | |
| Thread length | 18 mm | |
| Type of product | coolant tube | |
| Overall length | 34.5 mm | |
| With connection thread | yes |
| Article number | 309886 80 | |
| EAN / GTIN | 4070445185040 | |
| Manufacturer number | PS8.ER1.021.035 |